Shop All Copper Fittings
Streamline
1-1/2" NOM C x SJ Copper DWV Adapter
Mfr # W 07051
Zoro # G1342187
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x SJ
- Tube Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # W 07051
- Zoro # G1342187
- UPC # 685768246589
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Overall Length | 3/8 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
Description
DWV Adapter, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type SJ, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Precleaned Not Pre-cleaned, Standards ASME B16.23, ASME B16.29, NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS D.O.T. Nylon Tubing - Blue - 0.376" ID x 1/2" x OD x 10 ft. L (ZUSA-HT-2736)
- HYDRA-ZORB Insulation Clamp, 2" Pipe x 1" Wall, 9-Series for Fiberglass (928237)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (40608)
- T&S BRASS Waste Drain Valve, Twist , 3" X 2" (B-3942)
- STREAMLINE Refrigeration Press Fitting (RP02809)
- STREAMLINE Refrigeration Press Fitting (RP02717)
- STREAMLINE Copper Flange (W 03886NL)
- STREAMLINE 1-1/2" x 3/4" NOM C Copper Reducer (W 01067)
- STREAMLINE Refrigeration Press Fitting (RP02728)
- STREAMLINE 1/2" C x FPT Copper 90 Degree High Ear Elbow (A 03038NL)
- NIBCO 1/2" NOM C x 1/2" FTG Copper Tee (6112 1/2)
- Streamline Copper Fittings