Shop All Copper Fittings
Streamline
1-1/2" NOM C Copper DWV Test Cap
Mfr # W 07638
Zoro # G1899222
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Cap
- Fitting Connection Type C x C
- Tube Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 07638
- Zoro # G1899222
- UPC # 685768211785
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Overall Length | 1 21/32 in |
Compatible Tube Outer Diameter | 1 5/8 in |
Compatible Copper Tube Size | 1 5/8 in |
Copper Tube Size | 1 5/8 in |
Fitting Copper Tube Size | 1 5/8 in |
For Tube Outside Diameter | 1 5/8 in |
Description
DWV Test Cap, Application Air, Potable Water, Compatible Copper Tube Size 1 5/8 in, Compatible Tube Outer Diameter 1 5/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Test Cap, Precleaned Not Pre-Cleaned, Standards ASME B16.23, ASME B16.29, Minimum Operating Temperature 20 Degrees F, Overall Length 1 21/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE U-2000-S 2 in. Schedule 80 Union (HO156654)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Moroccan Bronze (T-2342-MZ)
- ZURN Manual, 4" to 7" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet (Z824B0-XL)
- MACFAUCETS MAC's ADA Compliant. Heavy Duty Lavatory Automatic Sensor Faucet (FA444-12DS)
- STREAMLINE 5/8" NOM C Copper Dimple Stop Coupling (W 10157)
- STREAMLINE 1/4" NOM C Copper Tee (W 40313)
- STREAMLINE Refrigeration Press Fitting (RP15728)
- STREAMLINE Refrigeration Press Fitting (RP02715)
- STREAMLINE 1" NOM Street x 1" FPT Copper Adapter (W 01563)
- STREAMLINE Refrigeration Press Fitting (RP01035)
- NIBCO Class 150 Companion Flange, C, 1-1/2 In (771-LF 11/2)
- Streamline Fittings