Shop All Copper Fittings
Streamline
1-1/2" NOM C Copper 45 Degree DWV Street Elbow
Mfr # W 07431
Zoro # G3209132
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Street Elbow
- Fitting Connection Type C x FTG
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 07431
- Zoro # G3209132
- UPC # 685768211532
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side B Copper Tube Size | 1 1/2 in |
Overall Length | 2 19/32 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
Description
DWV Street Elbow, Application Air, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 45 Degrees Street Elbow, Precleaned Not Pre-cleaned
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Closet Flange Easy Trap Abs (43552)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 2.7 gal, 1,440 W, Single Phase, 10.25 in H (ES2.5)
- AMERICAN STANDARD Transfer Valve, Colony Soft (M950070-0070A)
- RIDGID Closet Auger K-6P (56658)
- STREAMLINE 3/4" NOM FTG x 3/4" MNPT Copper Adapter (W 01446)
- STREAMLINE Copper Pressure Fittings (W 01652CB)
- STREAMLINE Copper Pressure Fittings (W 01163CB)
- STREAMLINE Copper Pressure Fittings (W 01654CB)
- STREAMLINE Refrigeration Press Fitting (RP10147)
- STREAMLINE 1/2" NOM FTG x 1/2" MNPT Copper Adapter (W 01431)
- NIBCO 1/2" x 1/8" NOM C Copper Reducer (600R 1/2 1/8)
- Streamline Copper Fittings