Shop All Copper Fittings
Streamline
1-1/2" NOM C Copper 45 Degree DWV Elbow
Mfr # W 07421
Zoro # G1493913
original price:
$7.79
23% off
new price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type C x C
- Tube Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 07421
- Zoro # G1493913
- UPC # 685768211488
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Overall Length | 2 17/32 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
Description
DWV Elbow, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 45 Degrees Elbow, Precleaned Not Pre-cleaned, Standards ASME B16.23, ASME B16.29, NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Bronze Floor Drain Grate (B06PBG)
- ZURN 0.5 gpm Gooseneck Aerator, 55/64"-27 Thread Size, Chrome, Brass (P6900-20F-GN)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PP/EPDM, FPT x FPT (BFA3020TES)
- WESTBRASS 1/2" IPS x 10" Shower Arm in Polished Chrome (D302-1-26)
- STREAMLINE 5/16" C Copper 90 Degree Long Radius Elbow (W 02710)
- STREAMLINE Refrigeration Press Fitting (RP02747)
- STREAMLINE 1/4 C X C ROLL-STOP CPLG (W 01009)
- STREAMLINE Refrigeration Press Fitting (RP02834)
- STREAMLINE 1-1/2" NOM C x SJ Copper DWV Adapter (W 07051)
- STREAMLINE Refrigeration Press Fitting (RP15728)
- NIBCO 5/8" x 3/8" NOM C Reducing 90 Degree Close Rough Elbow (607R 5/8X3/8)
- Streamline Copper Fittings