Shop All Copper Fittings
Streamline
1-1/2" C x SJ Cast Brass Trap Adapter
Mfr # A 11356
Zoro # G2718545
original price:
$16.99
22% off
new price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Brass
- Pipe Fitting Material Cast Brass
- Specific Fitting Shape Trap Adapter
- Fitting Connection Type C x SJ
- Tube Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # A 11356
- Zoro # G2718545
- UPC # 685768242079
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Overall Length | 2 29/32 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 1 5/8 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
Description
Trap Adapter, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type SJ, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Maximum Operating Pressure 408 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Precleaned Not Pre-cleaned
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Pipe Clamp, Size 1 In (RIGD0100S4)
- RIDGID Press Ring, SS, 1 1/4 in Pipe (37973)
- ZORO SELECT 1-1/2" Black Steel Threaded Flange (FLCS1RFTHD112)
- KOHLER Bellera Single-Hole Or Three-Hole Kit (560-VS)
- STREAMLINE Refrigeration Press Fitting (RP07006)
- STREAMLINE 3/4" NOM C Copper Dimple Stop Coupling (W 10146)
- STREAMLINE 3/8" x 1/4" C Copper Reducing Coupling (W 01019)
- STREAMLINE 1/4" C Copper Tee (W 04000)
- STREAMLINE 1/2" x 1/2" x 1/4" NOM C Copper Reducing Tee (W 04008)
- STREAMLINE Refrigeration Press Fitting (RP01035)
- LEGEND VALVE 3/8" LONG TURN 90 ELBOW (450-132)
- Streamline Copper Fittings