Shop All Handheld Flashlights
Streamlight
Yellow Rechargeable Proprietary, 485 lm lm
Mfr # 76163
Zoro # G7274990
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Includes (2) Holders
- Maximum Lumens Output 485 lm
- Number of Batteries 1
- Flashlight Battery Size 3.6V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 76163
- Zoro # G7274990
- UPC # 080926761636
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 3.6V |
Length | 8.07 in |
Body Dia. | 1.21 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Overall Length | 8 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/4 in |
Description
Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 335 m, Maximum Brightness 485 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 11.5 oz, Charger Style Included 120V AC/12V DC Smart Charger, Includes Charger No, Beam Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sankyo Denki Fl20sblb replacement light bulb lamp (FL20SBLB SANKYO DENKI)
- ILC Replacement for Olympus U-ls30-4 Socket replacement light bulb lamp (U-LS30-4 SOCKET OLYMPUS)
- SATCO 15 W T6 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (S3910)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12447)
- STREAMLIGHT Black Yes 1,000 lm lm (88810)
- STREAMLIGHT Black Rechargeable Led Proprietary, 450 lm lm (20700)
- STREAMLIGHT Black Rechargeable 18650, 600 lm lm (88613)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90960)
- STREAMLIGHT Tan Rechargeable 18650, 600 lm lm (88615)
- STREAMLIGHT Ribberized Sleeve Grip (75104)
- DORCY Assorted Led 120 lm (41-2958)
- Streamlight Handheld Flashlights