Shop All Handheld Flashlights
Streamlight
Yellow Rechargeable Proprietary, 275 lm lm
Mfr # 68793
Zoro # G3373942
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Lumens Output 275 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
- Body Color Yellow
- Rechargeable Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 68793
- Zoro # G3373942
- UPC # 080926687936
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 7.5 in |
Body Dia. | 1.52 in |
Battery Size | Proprietary |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/2 in |
Overall Length | 7 1/2 in |
Description
Rechargeable Safety-Rated Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 171 m, Maximum Brightness 275 lm, Run Time at Maximum Brightness 5.5 hr, Weight with Batteries 7.1 oz, Charger Style Included 120V AC Charger and Cord, Includes Charger No, Beam Color White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Electric The Original 40 W ST19 Vintage Incandescent Bulb E26 (Medium) Soft White (40ST19)
- ACCLAIM LIGHTING Flood Light, 2-Light, Arch. Bronze Alum (FL1ABZ)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/BB/32V)
- ADVANCE LED Driver, 150W, 0.53 ADC, 347/480VAC (XH150C053V280CNF1)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 500 lm lm (88830)
- STREAMLIGHT Black Rechargeable Proprietary, 800 lm lm (95301)
- STREAMLIGHT Streamlight® 88031 ProTac® 2L 350 Lumen High Performance Lithium Flashlight (88031)
- STREAMLIGHT Penlight, Alkaline, Yellow, LED (66300)
- STREAMLIGHT Blue Strion Led Light Only (74342)
- STREAMLIGHT Yellow Rechargeable Proprietary, 485 lm lm (76163)
- NIGHTSTICK Red No Led 235 lm (NSP-2422R)
- Streamlight Handheld Flashlights