Shop All Handheld Flashlights
Streamlight
Yellow Rechargeable Led Proprietary, 450 lm lm
Mfr # 25320
Zoro # G5916500
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 450 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
- Flashlight Battery Type NiMH
- Rechargeable Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 25320
- Zoro # G5916500
- UPC # 080926253209
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 13.2 in |
Body Dia. | 1.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Overall Length | 13 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/2 in |
Description
Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 529 m, Maximum Brightness 450 lm, Run Time at Maximum Brightness 3.25 hr, Weight with Batteries 20.8 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger 2020 Facecap Ring, Blue (78109)
- STREAMLIGHT Streamlight 88061 ProTac 1L1AA 350 Lumen Dual Fuel Everyday UltraCompact Carry Light (88061)
- ILC Replacement for Bulbrite 646350 replacement light bulb lamp 2 Pack (646350 BULBRITE)
- NUVO LIGHTING 1-Light LED Small Up or Down Sconce Fixture Black Finish 10W 120/277V (62/1138)
- STREAMLIGHT Orange Rechargeable Led Proprietary, 450 lm lm (25310)
- STREAMLIGHT Strion Led Hl Pb 12 Pack (Assorted Colors) (95252)
- STREAMLIGHT Tan No CR123, 600 lm lm (88605)
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) SC, 425 lm lm (75732)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75429)
- STREAMLIGHT Yellow Rechargeable Led Industrial Handheld Flashlight, SC, 260 lm lm (76412)
- RAYOVAC LED Flashlight, (3) AAA (ROVDIY3AAA1)
- Streamlight Handheld Flashlights