Shop All Handheld Flashlights
Streamlight
Yellow Rechargeable Led Industrial Handheld Flashlight, SC, 260 lm lm
Mfr # 76412
Zoro # G3711601
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 260 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 76412
- Zoro # G3711601
- UPC # 080926764125
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 10.2 in |
Battery Size | SC |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 10 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 3/8 in |
Description
Rechargeable Safety-Rated Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size SC, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 253 m, Maximum Brightness 260 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 13.5 oz, Charger Style Included Charger Base, Includes Charger No, Beam Color White, Beam Focus Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- SYLVANIA LED17A21/GRO/B (40023)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 208-480V (CL-65W8H-55K-E39)
- DAY-BRITE CFI Color Selectable NarrowWrapLED, 117.6lm/W (NWL440L8CST-UNV-DIM-OCC)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Nickel Cadmium (NiCd) SC, 260 lm lm (76442)
- STREAMLIGHT LIGHT MICROSTREAM USB RECHRGBLE PERSONAL (SR66602)
- STREAMLIGHT Black Rechargeable 500 lm (88083)
- STREAMLIGHT Yellow No 600 lm (88853)
- STREAMLIGHT Handheld Flashlight, LED, 2.7 oz, Tan (88813)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74752)
- PELICAN High Visibility Yellow Led 162 lm (033250-0102-245)
- Streamlight Handheld Flashlights