Shop All Handheld Flashlights
Streamlight
Yellow Rechargeable Led 450 lm
Mfr # 25323
Zoro # G5900979
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Lumens Output 450 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
- Flashlight Battery Type NiMH
- Rechargeable Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 25323
- Zoro # G5900979
- UPC # 080926253230
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 13.2 in |
Body Dia. | 1.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 13 1/4 in |
Body Diameter | 1 1/2 in |
Description
Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 529 m, Maximum Brightness 450 lm, Run Time at Maximum Brightness 3.25 hr, Weight with Batteries 20.8 oz, Charger Style Included 120V AC/12V DC Smart Charger, Includes Charger No, Beam Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Royal Sovereign Rcd-2000uvk replacement light bulb lamp, 2PK (RCD-2000UVK ROYAL SOVEREIGN)
- NITECORE 3000 Lumen 1804 Yard Rechargeable LEP Flashlight (P35i)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 4000K, Wet/Enclosed Rated (RA19L1600C40-1B)
- FEIT ELECTRIC Electric PAR20 E26 (Medium) LED Bulb Warm White 50 W (PAR20DM/930CA)
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) Proprietary, 450 lm lm (25303)
- STREAMLIGHT Orange Rechargeable Led 450 lm (25313)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68752)
- STREAMLIGHT Streamlight® 88031 ProTac® 2L 350 Lumen High Performance Lithium Flashlight (88031)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, 500 lm (88063)
- STREAMLIGHT Black Rechargeable Led Professional Handheld Flashlight, Proprietary, 450 lm lm (25300)
- HASTINGS HOME 4-inch Down Mattress Topper Gusset Duck and Down Filled Featherbed with Cotton Cover (Full) (541283PDC)
- Streamlight Handheld Flashlights