Shop All Handheld Flashlights
Streamlight
Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 67 lm lm
Mfr # 68202
Zoro # G5231484
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 50 to 99
- Maximum Lumens Output 67 lm
- Number of Batteries 4
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 68202
- Zoro # G5231484
- UPC # 080926682023
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6.5 in |
Body Dia. | 1.63 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Diameter | 1.6" |
Width | 1.3" |
Body Diameter | 1 5/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 6 1/2 in |
Description
Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance Not Rated, Maximum Brightness 67 lm, Run Time at Maximum Brightness 155 hr, Weight with Batteries 6.3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 212L - Candelabra Base - 120V - 2-Pack (S3782)
- ILC Replacement for Halco R40fl300/12v replacement light bulb lamp (R40FL300/12V HALCO)
- ILB GOLD Double Twin-4 Pin Base Fluorescent Bulb, Replacement For Lumapro 1PGX4 (1PGX4)
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE250-CG4)
- STREAMLIGHT Microstream Pocket Clip (660032)
- STREAMLIGHT Black Rechargeable 500 lm (88083)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68733)
- STREAMLIGHT Orange Yes 250 lm (88901)
- STREAMLIGHT Orange Rechargeable Led Proprietary, 450 lm lm (25310)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 100 lm lm (68602)
- COAST Coast CST-21519 Rechargeable Focusing Penlight; Green (CST-21519)
- Streamlight Handheld Flashlights