Shop All Handheld Flashlights
This Product is Discontinued
Streamlight
Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 100 lm (Discontinued)
Mfr # 68602
Zoro # G8483937
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 100
- Number of Batteries 4
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 68602
- Zoro # G8483937
- UPC # 080926686021
- Country of Origin Unknown
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.0 in |
Body Dia. | 1.48 in |
Manufacturers Warranty Length | Limited Lifetime |
Diameter | 1.5" |
Battery Size | AA |
Width | 1.4" |
Description
Handheld Flashlight, Battery Size AA, Number of Batteries 4, Body Color Yellow, Body Material Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.