Shop All Handheld Flashlights
Streamlight
Yellow No Led Industrial Handheld Flashlight, AA, 67 lm
Mfr # 68200
Zoro # G3788626
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 50 to 99
- Maximum Lumens Output 67 lm
- Number of Batteries 4
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 68200
- Zoro # G3788626
- UPC # 080926682009
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6.5 in |
Body Dia. | 1.63 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Diameter | 1.6" |
Width | 1.3" |
Body Diameter | 1 5/8 in |
Overall Length | 6 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance Not Rated, Maximum Brightness 67 lm, Run Time at Maximum Brightness 155 hr, Weight with Batteries 6.3 oz, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Villa Verona 6 Light Verona Bronze with (8575-63)
- MIRACLE LED Bug Light Lovely Glow Yellow Amber LED Replace 60W for Porch & Patio (602173)
- LITHONIA LIGHTING Wall Bracket Fixture (WC 2 25 120 GEB10IS CO S1)
- NORTON CO 3X3/16X3/8" MEDALLION- PK OF 5 (NR89034)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 67 lm (68300)
- STREAMLIGHT Silver Yes 325 lm lm (73300)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90960)
- STREAMLIGHT Black Rechargeable LED Tactical Handheld Flashlight, Nickel Cadmium (NiCd) Proprietary, 485 lm lm (76813)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75980)
- STREAMLIGHT Orange No Led Industrial Handheld Flashlight, 175 lm (90540)
- BETA LED Inspection Flashlight, 200 Lumens, Anodized Aluminium (018330001)
- Streamlight Handheld Flashlights