Shop All Handheld Flashlights
Streamlight
Yellow No Led Industrial Handheld Flashlight, 100 lm lm
Mfr # 68602
Zoro # G703559529
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 100 lm
- Number of Batteries 4
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 68602
- Zoro # G703559529
- UPC # 080926686021
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.0 in |
Body Dia. | 1.48 in |
Battery Size | AA |
Manufacturers Warranty Length | Limited Lifetime |
Body Diameter | 1 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 7 in |
Description
Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 219 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 6 hr, Weight with Batteries 7.6 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Conair Be116t replacement light bulb lamp (BE116T CONAIR)
- HUBBELL LIGHTING Hubbell Outdoor Columbia 4' Multipurpose LED Striplight, 4800L, 40W, 35K, 0-10v Dimming, 120-277v (MPS4-35ML-NL-EDU)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 40K MVOLT OP BRZ)
- ILC Replacement for Mitutoyo Ph14 Series replacement light bulb lamp (PH14 SERIES MITUTOYO)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74302)
- STREAMLIGHT Orange No Led Industrial Handheld Flashlight, 175 lm (90540)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90950)
- STREAMLIGHT Streamlight 683-75713 Stinger Led W-Ac-Dc 2 Holders (683-75713)
- STREAMLIGHT Flashlight Microstream Usb - Coyote (66608)
- STREAMLIGHT Tan No AA, 55 lm lm (14069)
- PELICAN LED Tactical 7060 Flashlight, Ac110 Black (7060B)
- Streamlight Handheld Flashlights