Shop All Handheld Flashlights
Streamlight
Yellow No AA
Mfr # 68910
Zoro # G307630570
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 3
- Body Color Yellow
- Rechargeable No
- Switch Type Push Button
- Weight with Batteries 6.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 68910
- Zoro # G307630570
- UPC # 080926689107
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 7 in |
Alternate Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | AA |
Description
Flashlights, Battery Chemistry Alkaline, Lithium, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 179 m, Maximum Brightness 320 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 6.6 oz, Alternate Battery Size AA, Includes Charger Not Applicable, Beam Color White, Beam Focus Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY CFL BULB T2 13W DAYLIGHT (420091)
- SYLVANIA CFL TUBULR G24D-2 WH 18W (21111)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 4000K Cool White E26 Med Base, 6PK (5011020)
- SATCO S39062 11.6W Led Direct Wire Downlight 5-6In (S29062)
- STREAMLIGHT Streamlight 683-75713 Stinger Led W-Ac-Dc 2 Holders (683-75713)
- STREAMLIGHT Black Rechargeable LED Tactical Handheld Flashlight, Nickel Cadmium (NiCd) Proprietary, 485 lm lm (76813)
- STREAMLIGHT Coyote Yes 1,000 lm lm (88811)
- STREAMLIGHT Tan No AA, 55 lm lm (14069)
- STREAMLIGHT Black No CR123, 600 lm lm (88603)
- STREAMLIGHT Black Rechargeable 800 lm (75453)
- DORCY Twist Focus Flashlt 600L (41-6121)
- Streamlight Handheld Flashlights