Shop All Rechargeable Flashlights
Streamlight
Yellow Knucklehead w/charger
Mfr # 90622
Zoro # G702749273
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Chemistry NiMH
- Color Yellow
- Number of Batteries 1
- Lumens 200 Lumens (High); 63 Lumens (Low)
- Body Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 90622
- Zoro # G702749273
- UPC # 80926906228
- Country of Origin United States
- Category Rechargeable Flashlights
Details
Battery Chemistry | NiMH |
Color | Yellow |
Number of Batteries | 1 |
Lumens | 200 Lumens (High); 63 Lumens (Low) |
Body Material | Nylon |
IP Rating | IPX4 |
Maximum Beam Distance | 68 |
Run Time Levels | 3.5 Hrs (High) | 16 Hrs (Low) |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CEC INDUSTRIES 623 BAYONET BASE BA15S SINGLE CONTACT 10PK (10PAK:WW-EYKG-5)
- SIGNIFY LED Lamp, 25 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F25/DIM 12V 10/1FB)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 42W, 120-277V (2FSL2 40L EZ1 LP835)
- ILC Replacement For PHILIPS 230854 (WW-4A5F-3)
- STREAMLIGHT Streamlight® 74752 Strion® 615 Lumen Compact Rechargeable High Lumen Professional Light (74752)
- STREAMLIGHT Microstream USB TC Blue (STL991337)
- STREAMLIGHT Handheld Flashlight, Aluminum, Black, 375lm (74303)
- STREAMLIGHT Stinger DS LED Rechargeable Flashlight Black ext. dia. 1.5" x 8.85" L (ELS201-BK)
- STREAMLIGHT MicroStream USB TC Coy (STL991359)
- BISS PRODUCT DEVELOPMENT 400 Lumens Flexit 20 Flexible Flashlight (SKR00112)
- FENIX 3200 Lumen USB-C Rechargeable Tactical Flashlight (TK22R)
- Streamlight Rechargeable Flashlights