Shop All Handheld Flashlights
Streamlight
Yellow ESpot LiteBox Standard
Mfr # STL45871
Zoro # G608198960
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Flashlight Battery Type 6V Sealed Lead Acid
- Flashlight Body Material ABS thermoplastic
- Lumens 540 Lumens (High), 330 Lumens (Low)
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # STL45871
- Zoro # G608198960
- UPC # 80926458710
- Country of Origin United States
- Category Handheld Flashlights
Details
Number of Batteries | 1 |
Flashlight Battery Type | 6V Sealed Lead Acid |
Flashlight Body Material | ABS thermoplastic |
Lumens | 540 Lumens (High), 330 Lumens (Low) |
Color | Yellow |
Beam Distance | 469 m |
Water Penetration Rating | IPX4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2414)
- ILC Replacement for Philips 65br/fl60/ll replacement light bulb lamp (65BR/FL60/LL PHILIPS)
- WESTGATE LSS-4FT-46W-MCTP-BKHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCTP-BK)
- NUVO 1-Light - 11in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-627)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75430)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 500 lm lm (88830)
- STREAMLIGHT Black Rechargeable Led Professional Handheld Flashlight, Proprietary, 450 lm lm (20703)
- STREAMLIGHT Flashlight Microstream Usb - Red (66602)
- STREAMLIGHT Industrial Handheld Flashlight (90951)
- STREAMLIGHT Streamlight® 68751 Dualie® 245 Lumen Instrinsically Safe Multi-Function Flashlight (68751)
- DORCY Black Led 840 lm (41-2702)
- Streamlight Handheld Flashlights