Shop All Fixed- Mount Work Lights
Streamlight
Work Light, Battery/Corded, 2000lm, LED
Mfr # 61520
Zoro # G608104541
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chemical-Resistant Lens-Withstands Most Common Automotive Chemicals-Rubberized Grip Surface Designed to Prevent Scratches, Cool White Light with Spot and Flood Modes-Flood Fills Your Work Area with Evenly Dispersed, Bright Light, Multi-Function Push-Button Switch with Battery Life Indicator-Battery Level Indicator Turns Red when Battery Needs to be Recharged-Button Recessed to Prevent Accidental Actuation, Rechargeable, Continues to Charge while Plugged in and in Use, Spot Provides a Concentrated Beam, Tough Thermoplastic Construction
- Power Source Battery and Corded
- Switch Type Push Button
- Lighting Technology LED
- Number of Lamp Heads 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 61520
- Zoro # G608104541
- UPC # 080926615205
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Overall Width | 6.5 in |
Power Cord Length | 63 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Work Light, Power Source Battery and Corded, Battery Chemistry Lithium Ion, Maximum Run Time 12.5 hr, Maximum Brightness 2,000 lm, Number of Brightness Levels 6, Power Cord Length 63 in, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Clamp, Floor Stand, Hook, Magnet, Frame Color Red, Hazardous Location Specification Not Applicable, IP Rating IPX4, Maximum Height Adjustment Not Applicable, Beam Angle Not Applicable, Color Rendering Index 70
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BR30 E26 SE 65W 12PK (BR30D10KLEDMP12)
- ILC Replacement For IWASAKI LU1000 (LU1000)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Norman Lamps, Q1500T3/Cl-120V (Q1500T3/CL-120V)
- DIEHARD 600-Lumen Twist Focus Flashlight (41-6121)
- STREAMLIGHT Work Light, Battery, 210lm, LED (61530)
- STREAMLIGHT Syclone Work Light (61510)
- SOUTHWIRE Work Light, Corded, 10000lm, LED (CSW10X1)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 5W, Black (113260000-00641130)
- SOUTHWIRE Laser Work Light 16 Led (L1407)
- MILWAUKEE TOOL M12 PACKOUT Flood Light with USB Charger (Tool Only) (2356-20)
- MILWAUKEE TOOL M18 Light/Charger, M18 CP3.0 Battery (2357-20, 48-11-1835)
- Streamlight Fixed- Mount Work Lights