Shop All Handheld Work Lights
Streamlight
WAYPOINT RECHARGEABLE BLACK
Mfr # SR44911
Zoro # G502435956
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Body Material Polycarbonate
- Flashlight Battery Type Lithium Ion
- Color Black
- Beam Distance 1039 m
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # SR44911
- Zoro # G502435956
- UPC # 809264491148
- Country of Origin China
- Category Handheld Work Lights
Details
Flashlight Body Material | Polycarbonate |
Flashlight Battery Type | Lithium Ion |
Color | Black |
Beam Distance | 1039 m |
Number of Batteries | 1 |
Water Penetration Rating | IPX8 |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 5000K, PK30 (46238G)
- LUXRITE 2FT Linear High Bay LED Shop Light 165/190/220W Up to 30000LM 4CCT 3000K-5000K Adjustable Tilt (LR41705-1PK)
- JESCO 30ft Flexible LED Strip Light 24VDC 3000K 90 CRI (CVX-ST-3090-30FT)
- COLEMAN NorthStar® Propane Lantern - 1500 Lumens - Green (2000038028)
- STREAMLIGHT Flashlight Protac Hl 5-X Usb, 88081 (STL88081)
- STREAMLIGHT Rechargeable Flshlght, Alum, Black, 1000lm (88095)
- STREAMLIGHT Cordless Work Light, Battery, 400lm, LED (61510)
- STREAMLIGHT Enduro Led Headlamp, 61400 (STL61400)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Orange (74360)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Blu (74357)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76801)
- Streamlight Handheld Work Lights