Shop All Flashlight Accessories
Streamlight
Vehicle Mounting Rack, F/LiteBox Series
Mfr # 45071
Zoro # G3925862
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Flashlight Mounting Supplies
- Voltage 12V DC
- For Use With LiteBox/FireBox Series, HID LiteBox
- Color Orange
- Compatible with Manufacturer Model Number 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 45071
- Zoro # G3925862
- UPC # 080926450714
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
For Battery Size | Proprietary |
Details
Sub-Category | Flashlight Mounting Supplies |
Item | Vehicle Charger Base |
Voltage | 12V DC |
For Use With | LiteBox/FireBox Series, HID LiteBox |
Color | Orange |
Compatible with Manufacturer Model Number | 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882 |
Product Type | Charger Base Direct Wire |
Compatible with Brand | Streamlight |
Compatible with Manufacturer Model Number [NEW] | 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882 |
Compatible with Manufacturer Part Number | 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882 |
Compatible Manufacturer Part Number | 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882 |
Compatible Manufacturer Model Number | 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882 |
For Use with Mfr. Model Number | 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882 |
For Use With Mfr. Model Number | 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882 |
Description
Vehicle Charger Base, Compatible with Manufacturer Model Number 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882, For Battery Size Proprietary, Plug Type Not Applicable, Power Source Not Applicable, Compatible with Brand Streamlight, Voltage 12V DC, Product Type Charger Base Direct Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- TCP Elite LED, 7W MR16 27K GU5.3 NFL (LED712VMR16V27KNFL)
- BULBRITE Pack of 25 25 Watt Dimmable Half Chrome G16.5 Candelabra E12 Incandescent Bulb, 25PK (861211)
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F54T5-841-HO 25PK (KTL-F54T5-841-HO)
- STREAMLIGHT Bulb, Xenon, 1.1/6 (78915)
- STREAMLIGHT Stinger LED Hl 120/Dc Pb - Orange (75480)
- STREAMLIGHT Rechargeable Battery Kit, 120VAC Cord (22011)
- STREAMLIGHT Lamp Assembly, Xenon Lamp, .76/2.8 (33004)
- STREAMLIGHT Replc Bulb (Stinger HP Stinger XT HP) (SR78915)
- STREAMLIGHT LED Stinger Lens/Refl Asmbly (757047)
- GUARD DOG SECURITY Synthetic Leather Holster, Belt Loop, BK (TL-GDL2000)
- Streamlight Flashlight Accessories