Shop All Headlamps
Streamlight
USBRechrgHeadlight, PolyCarb, Yllw, 200lm
Mfr # 61436
Zoro # G201770297
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable Yes
- Lumens 145/50/15 lm, 200/90/25 lm
- Flashlight Battery Size Li-Polymer 2200 mAh
- Body Color Yellow
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 61436
- Zoro # G201770297
- UPC # 080926614369
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | Li-Polymer 2200 mAh |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Overall Width | 2 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Height | 1 7/8 in |
Description
Rechargeable Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Flood, Body Color Yellow, Body Material Polycarbonate, Number of Light Output Modes 3, Maximum Beam Distance 91 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 7 hr, Series Enduro Pro, Weight with Batteries 3.6 oz, Charger Style Included USB Cord, Battery Location Front, Rechargeable Yes, Beam Focus Adjustable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 100a19/tf 130v replacement light bulb lamp, 2PK (100A19/TF 130V LIGHT BULB / LAMP)
- LIGHT EFFICIENT DESIGN HID LED, 90 W, Mogul Screw (EX39) (LED-8136M40D)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 4100K, 120V (J6RL G4N DB 09LM 40K 90CRI 120 FRPC WWH)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11571)
- STREAMLIGHT Streamlight 61304 ProTac HL 635 Lumen CR123A High Lumen Headlamp (61304)
- STREAMLIGHT General Purpose Headlamp, LED, Black Body (61702)
- STREAMLIGHT Headlamp, 180/35 lm, Yellow Body, LED (61703)
- STREAMLIGHT STREAMLIGHT 635/105/20 Lumens, LED Black Headlamp (61304)
- STREAMLIGHT STREAMLIGHT 120/14 Lumens, LED Yellow Headlamp (61052)
- STREAMLIGHT STREAMLIGHT 125 Lumens, LED Yellow Headlamp (61602)
- STREAMLIGHT Twin Task Usb Headlamp (50163)
- Streamlight Headlamps