Streamlight

USB Battery Charger, Black, 5200mAh (Discontinued)


This Product is Discontinued
Shop for all Portable Device Chargers

Key Features

  • Capacity - Batteries 5,200 mAh
  • Number of Output Connectors 1
  • Color Black
  • Recharge Time 8 hr
  • Cable Length 5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 5 in
Depth 1.25 in
Height 4.45 in
Width 1.83 in

Description

Rechargeable Power Bank, Output Connection Type Female USB Type A, For Use With Devices powered by a Micro USB Connector, Capacity - Batteries 5,200 mAh, Number of Output Connectors 1, Recharge Time 8 hr, Height 4.45 in, Width 1.83 in, Depth 1.25 in, Weight 5.4 oz, Safety Features Overcurrent Protection, Application Rechargeable Lights, Small Tablet, Smartphone, Battery Chemistry Lithium Ion, Cable Length 5 in, Rechargeable Up To 500 Times, Charges Up To 1 device

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.