Shop All Handheld Flashlights
Streamlight
TwinTask USB Headlamp with USB cord Box Red
Mfr # STL51064
Zoro # G007991056
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Flashlight Battery Type Lithium Ion
- Flashlight Body Material Nylon
- Water Penetration Rating IPX4
- Lumens 375 Lumens (High), 175 Lumens (Med), 50 Lumens (Low)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # STL51064
- Zoro # G007991056
- UPC # 80926510647
- Country of Origin China
- Category Handheld Flashlights
Details
Number of Batteries | 1 |
Flashlight Battery Type | Lithium Ion |
Flashlight Body Material | Nylon |
Water Penetration Rating | IPX4 |
Lumens | 375 Lumens (High), 175 Lumens (Med), 50 Lumens (Low) |
Beam Distance | 121 m |
Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/927/F25/DIM/ULW/120V 6/1FB)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- DUAL-LITE EM Single, Remote Head, LED, indoor/outdoor (CRHI)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21265)
- STREAMLIGHT Black No LED Lithium (Li) CR123, 600 lm lm (88850)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68751)
- STREAMLIGHT ProTac w/WHITE LED LIGHTINCL 2AA (SR88033)
- STREAMLIGHT Black Yes 1,000 lm lm (88810)
- STREAMLIGHT Yellow No CR123, 600 lm lm (88604)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 150 lm (68760)
- SCORPION MASTER Flashlight 9Led Scorpion (302478)
- Streamlight Handheld Flashlights