Shop All Job Site Lighting Parts
Streamlight
Temp Light, Battery/Corded, 10000lm, LED
Mfr # 46000
Zoro # G8181865
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Green Environmental Attribute Product is Rechargeable
- Lighting Technology LED
- Light Distribution Flood
- Safety Rated Not Safety Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 46000
- Zoro # G8181865
- UPC # 080926460003
- Country of Origin China
- Category Job Site Lighting Parts
Dimensions
Max. Extension Height | 12 in |
Cord Length - Job Site Lighting | 10 ft |
Battery Size | 10.89V |
Overall Depth | 16 in |
Manufacturer Warranty Length | Limited Lifetime |
Adjustable Height | Yes |
Power Cord Length | 10 ft |
Description
Temporary Job Site Light, Power Source Battery and Corded, Battery Chemistry Lithium Ion, Maximum Run Time 11 hr, Maximum Brightness 10,000 lm, Number of Brightness Levels 5, Power Cord Length 10 ft, Operating Voltage 120V AC/12V DC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Red, Hazardous Location Specification Not Rated, IP Rating IPX7, Maximum Height Adjustment Not Applicable, Beam Angle 90 Degrees , Color Rendering Index 70, Includes Bulb Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Field Controls 46365402 replacement light bulb lamp (46365402 FIELD CONTROLS)
- SATCO 25 W B11 Incandescent - White - 2500 Hours - 160L - Medium Base - 130V (A3637)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- ILC Replacement for Conair Be116t replacement light bulb lamp (BE116T CONAIR)
- STREAMLIGHT Temp Light, Battery/Corded, 5300lm, LED (45680)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- PROGRESS LIGHTING Nightsaver Small Dark Sky Shield, Black (P8400-31)
- LITHONIA LIGHTING Tong Hanging Kit, F/2UN Series, PK2 (TH2UN WWGR)
- PROGRESS LIGHTING Loop and Chain Hang Accessory Kit, Antique Bronze (P8678-20)
- PROGRESS LIGHTING Linear Canopy Pendant Accessory, Antique Bronze (P8404-20)
- POWERMOON Lightstand, Plastic, Black (PFT15)
- Streamlight Job Site Lighting Parts