Shop All Handheld Flashlights
Streamlight
Tan No CR123, 600 lm lm
Mfr # 88605
Zoro # G4431730
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Lumens Output 600 lm
- Number of Batteries 2
- Flashlight Battery Size CR123A
- Body Color Tan
- Rechargeable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 88605
- Zoro # G4431730
- UPC # 809268860568
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123A |
Length | 5.46 in |
Body Dia. | 1 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR123 |
Body Diameter | 1 in |
Overall Length | 5 1/2 in |
Alternate Battery Size | 18650 |
Manufacturer Warranty Length | Limited Lifetime |
Description
Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Tan, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 205 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 2.75 hr, Weight with Batteries 4.4 oz, Alternate Battery Size 18650, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 3 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 32812b replacement light bulb lamp (32812B DAMAR)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (EXTL SP640L UVOLT LTP SDRT)
- RECYCLEPAK 5 Gal Mixed Lamp Recycling Pail (SUPPLY-068-SWS)
- DESIGNERS FOUNTAIN Cedar Lane 13in 2-Light Matte Black Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-2B-MB)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68753)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90962)
- STREAMLIGHT Streamlight® 68751 Dualie® 245 Lumen Instrinsically Safe Multi-Function Flashlight (68751)
- STREAMLIGHT Silver Yes 325 lm lm (73300)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75430)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68780)
- STREAMLIGHT Flashlights, LED, 2,000 lm, Rechargeable (89000)
- Streamlight Handheld Flashlights