Shop All Handheld Flashlights
Streamlight
Tan No 55 lm
Mfr # 14975
Zoro # G8343784
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Lumens Output 55 lm
- Number of Batteries 2
- Flashlight Battery Size AA
- Flashlight Battery Type Alkaline
- Body Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 14975
- Zoro # G8343784
- UPC # 080926149755
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 1.86 in |
Body Dia. | 0.96 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Overall Width | 1 in |
Body Diameter | 1 in |
Overall Length | 1 7/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Right Angle Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Tan, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 63 m, Maximum Brightness 55 lm, Run Time at Maximum Brightness 8 hr, Weight with Batteries 3.6 oz, Includes Charger No, Beam Color Red, White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCORPION MASTER Scorpion 14 LED Black/Purple LED UV Flashlight AAA Battery (302479)
- RECYCLEPAK Pharmaceutical Waste Kit, 5 gal. (SUPPLY-264)
- STREAMLIGHT Streamlight® 88031 ProTac® 2L 350 Lumen High Performance Lithium Flashlight (88031)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75763)
- STREAMLIGHT SURVIVOR LED ALKALINE MODEL ORANGE BLIS (SR90540)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75713)
- STREAMLIGHT Orange Yes 250 lm (88901)
- STREAMLIGHT Coyote No 250 lm (88072)
- STREAMLIGHT Strion HL, Light Only, Gray (STL74390)
- DORCY Black Rechargeable Led 800 lm (41-4299)
- Streamlight Handheld Flashlights