Shop All Lanterns
Streamlight
Tactical Lantern, Xenon, Orange
Mfr # 45605
Zoro # G7173424
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Lighting Technology Xenon
- Lumens Range Greater Than 750
- Flashlight Battery Type Sealed Lead Acid
- Flashlight Battery Size 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 45605
- Zoro # G7173424
- UPC # 080926456051
- Country of Origin United States
- Category Lanterns
Dimensions
Flashlight Battery Size | 12V |
Length | 14.9 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | 12V |
Overall Length | 14 7/8 in |
Overall Height | 8 3/4 in |
Overall Width | 5 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Industrial Lantern, Battery Size 12V, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Orange, Body Material ABS, Maximum Beam Distance 1,610 m, Maximum Brightness 3,350 lm, Run Time at Maximum Brightness 2 hr, Number of Light Output Modes 1, Charger Style Included DC Power Cord, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Adjustable, Beam Pattern Spot, Flood, Drop Rating Not Applicable, Handle Shape Rectangular
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LED Rope Light, 5000K, 18 Ft, 120V (30F514)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- WESTEK Westek 3854304 Automatic LED Directional Night Light; White - Pack of 2 (3854304)
- STREAMLIGHT Tactical Lantern, LED, Orange (45811)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45826)
- STREAMLIGHT General Purpose Lantern, LED, Tan (44941)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45871)
- STREAMLIGHT Tactical Lantern, LED, Orange (45865)
- STREAMLIGHT Tactical Lantern, LED, Orange (44450)
- LITEZALL Nearly Invincible 3000 Lumen Lantern (LA-NI3KLAN-4)
- Streamlight Lanterns