Shop All Lanterns
Streamlight
Tactical Lantern, LED, Yellow
Mfr # 45826
Zoro # G7127653
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Lighting Technology LED
- Lumens Range 450 to 750
- Flashlight Body Material Plastic
- Flashlight Battery Type Sealed Lead Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 45826
- Zoro # G7127653
- UPC # 080926458260
- Country of Origin United States
- Category Lanterns
Dimensions
Flashlight Battery Size | 6V |
Length | 11.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Overall Width | 5 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Height | 7 in |
Overall Length | 11 1/2 in |
Description
Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger No, Body Color Yellow, Body Material ABS, Maximum Beam Distance 126 m, Maximum Brightness 615 lm, Run Time at Maximum Brightness 8 hr, Number of Light Output Modes 2, Charger Style Included Not Applicable, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating Not Applicable, Handle Shape Rectangular, Includes Secondary Light No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED Dimmablemable 9W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK (5184020)
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-300N4)
- ILC Replacement for Satco S2978 replacement light bulb lamp (S2978 SATCO)
- ILC Replacement for Philips 13528 replacement light bulb lamp (13528 PHILIPS)
- STREAMLIGHT Tactical Lantern, LED, Orange (45806)
- STREAMLIGHT Tactical Lantern, LED, Orange (45861)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45871)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45876)
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45825)
- NUVO Hopewell - 1-Light - Small Lantern - Matte Black Finish with Clear Seeded Glass (60/6591)
- Streamlight Lanterns