Shop All Lanterns
Streamlight
Tactical Lantern, LED, Yellow
Mfr # 45825
Zoro # G7146483
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Lighting Technology LED
- Lumens Range 450 to 750
- Flashlight Battery Type Sealed Lead Acid
- Flashlight Battery Size 6V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 45825
- Zoro # G7146483
- UPC # 080926458253
- Country of Origin United States
- Category Lanterns
Dimensions
Flashlight Battery Size | 6V |
Length | 11.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Height | 7 in |
Overall Width | 5 1/8 in |
Overall Length | 11 1/2 in |
Battery Size | Proprietary |
Manufacturer Warranty Length | Limited Lifetime |
Description
Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Yellow, Body Material ABS, Maximum Beam Distance 126 m, Maximum Brightness 615 lm, Run Time at Maximum Brightness 8 hr, Number of Light Output Modes 2, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating Not Applicable, Handle Shape Rectangular, Includes Secondary Light No, IP Rating IPX4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED FAIRY G25 E26 MC 1W (FYG25/RGB/CRLED)
- WESTGATE LLHB4-100W-50K-DLED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL. (LLHB4-100W-50K-D)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TRDST)
- ALERA TECHNOLOGIES 21.75 in. Universal LED Desk Lamp with Interchangeable Base or Clamp - Black (ALE LED902B)
- STREAMLIGHT Tactical Lantern, LED, Orange (45805)
- STREAMLIGHT Tactical Lantern, LED, Orange (45832)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45821)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45876)
- STREAMLIGHT Tactical Lantern, LED, Orange (45851)
- STREAMLIGHT Tactical Lantern, LED, Tan (45866)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Berry Leaf Design Hand Painted Finish (BSL-312-WH)
- Streamlight Lanterns