Shop All Lanterns
Streamlight
Tactical Lantern, LED, Tan
Mfr # 45815
Zoro # G7182612
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Lighting Technology LED
- Lumens Range 450 to 750
- Flashlight Body Material Plastic
- Flashlight Battery Type Sealed Lead Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 45815
- Zoro # G7182612
- UPC # 080926458154
- Country of Origin United States
- Category Lanterns
Dimensions
Flashlight Battery Size | 6V |
Length | 11.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Overall Height | 7 in |
Overall Width | 5 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 11 1/2 in |
Description
Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Orange, Body Material ABS, Maximum Beam Distance 126 m, Maximum Brightness 615 lm, Run Time at Maximum Brightness 8 hr, Number of Light Output Modes 2, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating Not Applicable, Handle Shape Rectangular, Includes Secondary Light No, IP Rating IPX4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 150W, 17.87" X 9.40" X 8.98" (CLW11L-1505WMBR)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11571)
- ILC Replacement for Light Bulb / Lamp 12psb5 White LED Replacement replacement light bulb lamp (12PSB5 WHITE LED REPLACEMENT LIGHT BULB / LAMP)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5882)
- STREAMLIGHT Tactical Lantern, LED, Orange (45865)
- STREAMLIGHT Tactical Lantern, LED, Orange (45807)
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- STREAMLIGHT Tactical Lantern, LED, Orange (45857)
- STREAMLIGHT Industrial Lantern, 7.43" L, Yellow Body (44301)
- STREAMLIGHT Tactical Lantern, LED, Orange (44450)
- KOEHLER BRIGHTSTAR Lantern, LED, Orange (08050)
- Streamlight Lanterns