Shop All Lanterns
Streamlight
Tactical Lantern, LED, Orange
Mfr # 45807
Zoro # G7513852
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Lighting Technology LED
- Lumens Range 450 to 750
- Flashlight Body Material Plastic
- Flashlight Battery Type Sealed Lead Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 45807
- Zoro # G7513852
- UPC # 080926458079
- Country of Origin United States
- Category Lanterns
Dimensions
Flashlight Battery Size | 6V |
Length | 11.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Overall Width | 5 1/8 in |
Overall Length | 11 1/2 in |
Overall Height | 7 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Orange, Body Material ABS, Maximum Beam Distance 126 m, Maximum Brightness 615 lm, Run Time at Maximum Brightness 8 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating Not Applicable, Handle Shape Rectangular
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGW)
- WESTINGHOUSE Bulb 35W T4 12V Halogen (04745)
- CURRENT Ultra Bright A21 E26 (Medium) LED Bulb Daylight 200 Watt Equivalence (93128934)
- FULHAM FIREHORSE 5 to 28 Watts, 1 or 2 Lamps, Electronic Ballast (WH1-120-L)
- STREAMLIGHT Scene Light Industrial Lantern, LED, Yellow (45670)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45821)
- STREAMLIGHT Tactical Lantern, LED, Tan (45866)
- STREAMLIGHT Tactical Lantern, LED, Orange (45832)
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- STREAMLIGHT Tactical Lantern, LED, Orange (44450)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Humming Bird Design Hand Painted Finish (BSL-309-BL)
- Streamlight Lanterns