Shop All Lanterns
Streamlight
Tactical Lantern, LED, Orange
Mfr # 45806
Zoro # G6910391
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Lighting Technology LED
- Lumens Range 450 to 750
- Flashlight Body Material Plastic
- Flashlight Battery Type Sealed Lead Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 45806
- Zoro # G6910391
- UPC # 080926458062
- Country of Origin United States
- Category Lanterns
Dimensions
Flashlight Battery Size | 6V |
Length | 11.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Width | 5 1/8 in |
Overall Height | 7 in |
Battery Size | Proprietary |
Overall Length | 11 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger No, Body Color Orange, Body Material ABS, Maximum Beam Distance 126 m, Maximum Brightness 615 lm, Run Time at Maximum Brightness 8 hr, Number of Light Output Modes 2, Charger Style Included Not Applicable, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating Not Applicable, Handle Shape Rectangular, Includes Secondary Light No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 400 Lumens, 4PK (862778)
- MAXXIMA Low Profile Strip Light (M84451)
- ILC Replacement for Gardner El-06q replacement light bulb lamp (EL-06Q GARDNER)
- ILC Replacement for TENSOR LT627 (LT627 TENSOR)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45826)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45825)
- STREAMLIGHT SIEGE AA COMPACT LANTERN (SR44941)
- STREAMLIGHT Tactical Lantern, LED, Orange (45807)
- STREAMLIGHT Tactical Lantern, LED, Orange (45805)
- STREAMLIGHT Tactical Lantern, LED, Orange (45861)
- SNOW JOE Bliss Outdoors Solar LED Lantern w Banana Leaf Design Hand Painted Finish (BSL-308-BL)
- Streamlight Lanterns