Shop All Lanterns
Streamlight
Tactical Lantern, LED, Orange
Mfr # 45801
Zoro # G1129843
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Lighting Technology LED
- Lumens Range 450 to 750
- Flashlight Body Material Plastic
- Flashlight Battery Type Sealed Lead Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 45801
- Zoro # G1129843
- UPC # 080926458017
- Country of Origin United States
- Category Lanterns
Dimensions
Flashlight Battery Size | 6V |
Length | 11.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Width | 5 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Height | 7 in |
Overall Length | 11 1/2 in |
Battery Size | Proprietary |
Description
Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Orange, Body Material ABS, Maximum Beam Distance 126 m, Maximum Brightness 615 lm, Run Time at Maximum Brightness 8 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating Not Applicable, Handle Shape Rectangular
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Semperlite Lh0754 (LH0754 SEMPERLITE)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (EL3SFR)
- ILC Replacement for ELECTRIX FL02 (FL02 ELECTRIX)
- ILC Replacement for Olec L1252 replacement light bulb lamp (L1252 OLEC)
- STREAMLIGHT Lantern, Nylon, Yellow, 400lm (44321)
- STREAMLIGHT Tactical Lantern, Xenon, Orange (45605)
- STREAMLIGHT General Purpose Lantern, LED, Tan (44941)
- STREAMLIGHT Industrial Lantern, 7.43" L, Yellow Body (44301)
- STREAMLIGHT Industrial Lantern, 7.43" L, Orange Body (44311)
- STREAMLIGHT Tactical Lantern, LED, Orange (45865)
- DORCY 2000 Lumen 4D Lantern with Red Safety Flasher (41-3119)
- Streamlight Lanterns