Shop All Lanterns
This Product is Discontinued
Streamlight
Tactical Lantern, LED, Orange (Discontinued)
Mfr # 45661
Zoro # G6147723
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Lighting Technology LED
- Lumens Range Greater Than 750
- Flashlight Body Material Plastic
- Flashlight Battery Type Sealed Lead Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 45661
- Zoro # G6147723
- UPC # 080926456617
- Country of Origin United States
- Category Lanterns
Dimensions
Flashlight Battery Size | Proprietary |
Length | 12.3 in |
Manufacturers Warranty Length | Limited Lifetime |
Cord Length | 10 ft. |
Overall Length | 12 1/4 in |
Overall Height | 7 3/4 in |
Battery Size | 12V |
Manufacturer Warranty Length | Limited Lifetime |
Overall Width | 5 1/8 in |
Description
Industrial Lantern, Battery Size 12V, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Orange, Body Material ABS, Maximum Beam Distance 410 m, Maximum Brightness 5,300 lm, Run Time at Maximum Brightness 1.8 hr, Number of Light Output Modes 3, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Adjustable, Beam Pattern Spot, Flood, Drop Rating Not Applicable, Handle Shape Rectangular
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.