Shop All Lanterns
This Product is Discontinued
Streamlight
Tactical Lantern, Halogen, Orange (Discontinued)
Mfr # 44400
Zoro # G3085555
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Lighting Technology Halogen
- Lumens Range 100 to 249
- Flashlight Body Material Plastic
- Flashlight Battery Type Sealed Lead Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 44400
- Zoro # G3085555
- UPC # 080926444003
- Country of Origin United States
- Category Lanterns
Dimensions
Flashlight Battery Size | 6V |
Length | 7.50 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | 6V |
Description
Lantern, Battery Size 6V, Number of Batteries 1, Rechargeable Yes, Body Color Orange, Body Material Plastic, Switch Type Toggle
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.