Shop All Headlamps
Streamlight
Tactical Headlamp, Aluminum, Black, 350lm
Mfr # 69331
Zoro # G0745108
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 350/135
- Flashlight Battery Size CR123A
- Body Color Black
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 69331
- Zoro # G0745108
- UPC # 080926693319
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | CR123A |
Battery Size | CR123 |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 1.16 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/8 in |
Overall Width | 1 1/8 in |
Overall Length | 2 3/8 in |
Description
Helmet-Mount Lights, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size CR123, Number of Batteries 1, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 2, Maximum Beam Distance 118 m, Maximum Brightness 350 lm, Run Time at Maximum Brightness 2.15 hr, Series Vantage II, Weight with Batteries 3.7 oz, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Adjusted, Drop Rating 1 m, IP Rating IPX7
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 Fluorescent 30Pk (FO28/841/XV/SS/ECO)
- CELEBRATIONS LED BIG SEED WW 270CT (MICBGR270CXWWA)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- EXO Photocontrol, 3" L x 3" W x 2" H (PTL-8)
- STREAMLIGHT STREAMLIGHT 125 Lumens, LED Yellow Headlamp (61602)
- STREAMLIGHT Bandit Usb Headlamp - Red (61705)
- STREAMLIGHT STREAMLIGHT 150/45 Lumens, LED Yellow Headlamp (61301)
- STREAMLIGHT Industrial Headlamp, Nylon, Orange, 250lm (88911)
- STREAMLIGHT Protac Hl Usb Headlamp (61305)
- STREAMLIGHT General Purpose Headlamp, LED, Black Body (61702)
- MILWAUKEE TOOL Hard Hat Light and Penlight, Lithium (2116-21, 2105)
- Streamlight Headlamps