Shop All Headlamps
Streamlight
Tactical Headlamp, 55 lm, Coyote, LED
Mfr # 14533
Zoro # G6557597
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 55
- Flashlight Battery Size AA
- Flashlight Grouping Type Hands Free Light
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 14533
- Zoro # G6557597
- UPC # 080926145337
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AA |
Manufacturers Warranty Length | 1 yr |
Body Dia. | 1.07 in |
Manufacturer Warranty Length | 1 yr |
Body Diameter | 1 1/8 in |
Overall Length | 3 in |
Alternate Battery Size | AA |
Battery Size | CR123 |
Overall Width | 1 1/8 in |
Description
Tactical Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size CR123, Number of Batteries 1, Includes Charger No, Body Color Tan, Body Material Nylon, Maximum Beam Distance 69 m, Maximum Brightness 55 lm, Weight with Batteries 2.4 oz, Alternate Battery Size AA, Rechargeable No, Beam Focus Fixed, Head Adjustability Adjusted, Drop Rating 3 m, IP Rating IPX7, Mount Type Bracket, Special Features Multifuel, Special Operating Modes Infrared, Beacon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCLAIM LIGHTING Post Mount Light, 1-Light, Textured White (6117TW)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/155V)
- LUMAPRO Headlamp, 200/90/20 Lumens (49XX85)
- STREAMLIGHT Headlamp, Blue/Green Beam, 76 lm, 2.9 oz (14307)
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61421)
- STREAMLIGHT Headlamp, 375/175/50 lm, Red Body, LED (51064)
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61422)
- STREAMLIGHT Replacement Rubber Hardhat Strap, Black (61003)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Coyote, 180lm (61706)
- STREAMLIGHT PROTAC HL HEADLAMP (SR61304)
- Streamlight Headlamps