Shop All Headlamps
Streamlight
Tactical Headlamp, 55 lm, Coyote, 1.07" dia
Mfr # 14513
Zoro # G6544629
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 55
- Flashlight Battery Size AA
- Bulb Technology LED
- Body Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 14513
- Zoro # G6544629
- UPC # 080926145139
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AA |
Length | 3" |
Manufacturers Warranty Length | 1 yr |
Body Dia. | 1.07 in |
Overall Length | 3 in |
Alternate Battery Size | AA |
Overall Width | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Body Diameter | 1 1/8 in |
Battery Size | CR123 |
Description
Infrared Headlamp, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size CR123, Number of Batteries 1, Includes Charger No, Beam Pattern Spot, Flood, Body Color Tan, Body Material Nylon, Number of Light Output Modes 4, Maximum Beam Distance 69 m, Maximum Brightness 55 lm, Run Time at Maximum Brightness 6 hr, Series Sidewinder Compact II, Weight with Batteries 2.4 oz, Alternate Battery Size AA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 67501 replacement light bulb lamp (67501 SYLVANIA)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- CELEBRATIONS LED 5MM/MICRO MLT 100CT (47981-71)
- ILC Replacement for Spectroline Ble-480b replacement light bulb lamp, 2PK (BLE-480B SPECTROLINE)
- STREAMLIGHT Qb Headlamp- Black (61432)
- STREAMLIGHT PROTAC HL HEADLAMP (SR61304)
- STREAMLIGHT STREAMLIGHT 120 Lumens, LED Yellow Headlamp (61200)
- STREAMLIGHT STREAMLIGHT 120/14 Lumens, LED Yellow Headlamp (61052)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Coyote, 180lm (61706)
- STREAMLIGHT General Purpose Headlamp, LED, Black Body (61702)
- DORCY Life+Gear Storm Proof 260 lm Black/Red LED Head Lamp AAA Battery (41-3765)
- Streamlight Headlamps