Shop All Handheld Flashlights
Streamlight
Tactical Handheld
Mfr # 74431
Zoro # G412041810
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Body Color Black
- Rechargeable Yes
- Charging Time 4.5 hr
- Special Features Battery Indicator Light, Charging Indicator Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 74431
- Zoro # G412041810
- UPC # 080926744318
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Overall Width | 1 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 6 3/8 in |
Body Diameter | 1 in |
Description
Tactical Handheld, Battery Chemistry Lithium Ion, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 335 m, Maximum Brightness 1,200 lm, Run Time at Maximum Brightness 1.75 hr, Weight with Batteries 5.7 oz, Charger Style Included 120V AC Charger, 12V DC Charger, Includes Charger No, Beam Color White, Beam Focus Adjustable, Drop Rating 2 m, IP Rating IPX7
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 36" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/30-W)
- ILC Replacement For EIKO BAYE2240W850UDBK (BAYE2/240W/850/UD/BK)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 3500K (CF18DD/E/835/ECO)
- NUVO Fixture, LED, Flood Light, 90W, 5000K, 12758L, 120V-277V, Bronze (65/618)
- STREAMLIGHT Black Rechargeable 500 lm (88083)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68730)
- STREAMLIGHT Black Rechargeable 18650, 1,000 lm lm (88085)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 67 lm (68300)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm (77550)
- STREAMLIGHT Stinger 2020 120V AC12V DC 1 holder Black (STL78101)
- STREAMLIGHT Tan No AA, 55 lm lm (14069)
- Streamlight Handheld Flashlights