Shop All Flashlight Accessories
Streamlight
Switch For 75014 Stinger
Mfr # 75140
Zoro # G1085364
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Light Technology LED
- Wattage Equivalency 3800W HAL
- Dimming Method No Dimming
- Dimming Type No Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 75140
- Zoro # G1085364
- Country of Origin Mexico
- Category Flashlight Accessories
Details
Item | Compact LED Bulb |
Dimmable | No |
Light Technology | LED |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Switch For 75014 Stinger
Restrictions
- This item has been restricted from sale in the following states: CA, CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Harp, 10", Brushed Pewter Lamp Harp (C60125)
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Night (LBA400-L18N)
- ILC Replacement for Panasonic Fq13e27.u/2 replacement light bulb lamp (FQ13E27.U/2 PANASONIC)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10529 lm (FEML4810000LMIMAFLWDMVOLT GZ10 50K 80CRI)
- STREAMLIGHT Stinger LED Hl - 120/Dc Pb - Purple (75482)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Red (75494)
- STREAMLIGHT Charger Holder, For Mfr. No. 75713, 75711 (75105)
- STREAMLIGHT Charger Base, Proprietary, Electric Corded (90345)
- STREAMLIGHT RED FLIP LENS STINGER TL3 (SR75115)
- STREAMLIGHT Charger Base, Charges Up to 1 Flashlight (68790)
- LEDLENSER Ledlenser Flex7 powerbank + fast battery charger (880554)
- Streamlight Flashlight Accessories