Shop All Handheld Flashlights
Streamlight
Survivor Led (Yel) W/Ac-Dc Charger
Mfr # 90513
Zoro # G6500077
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Range 175 Lumens (High) | 60 Lumens (Low)
- Number of Batteries 1
- Flashlight Battery Type NiMH
- Body Color Yellow
- Run Time on High Setting 3.5 Hrs (High) | 13 Hrs (Low)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 90513
- Zoro # G6500077
- UPC # 80926905139
- Country of Origin United States
- Category Handheld Flashlights
Details
Lumens Range | 175 Lumens (High) | 60 Lumens (Low) |
Number of Batteries | 1 |
Flashlight Battery Type | NiMH |
Body Color | Yellow |
Run Time on High Setting | 3.5 Hrs (High) | 13 Hrs (Low) |
Flashlight Body Material | Nylon |
Safety Rated | Yes |
Water Penetration Rating | IPX4 |
Description
Survivor Led (Yel) W/Ac-Dc Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM ST19 DL 60W 2PK (ST1960/CL950CA2)
- DEWALT Cordless Flashlight, LED (DCL040/DCB203)
- ILC Replacement For EIKO, LED9W4PV835DRG7 (LED9W4PV/835DR-G7)
- FEIT ELECTRIC Mr16 9W/75W Gu10 Dim Led 3000K (BPMR16/GU10/800/L)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 375 lm lm (74300)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68751)
- STREAMLIGHT Tan No AA, 55 lm lm (14069)
- STREAMLIGHT Orange No Led Industrial Handheld Flashlight, 175 lm (90540)
- STREAMLIGHT Tan No 55 lm (14975)
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) SC, 425 lm lm (75732)
- STREAMLIGHT Black Rechargeable 500 lm (88083)
- Streamlight Handheld Flashlights