Shop All Handheld Flashlights
Streamlight
Survivor LED (wo/Chg) Yellow
Mfr # 90510
Zoro # G302671301
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Range 175 Lumens (High) | 60 Lumens (Low)
- Number of Batteries 1
- Flashlight Battery Type NiMH
- Body Color Yellow
- Run Time on High Setting 3.5 Hrs (High) | 13 Hrs (Low)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 90510
- Zoro # G302671301
- UPC # 80926905108
- Country of Origin United States
- Category Handheld Flashlights
Details
Lumens Range | 175 Lumens (High) | 60 Lumens (Low) |
Number of Batteries | 1 |
Flashlight Battery Type | NiMH |
Body Color | Yellow |
Run Time on High Setting | 3.5 Hrs (High) | 13 Hrs (Low) |
Flashlight Body Material | Nylon |
Safety Rated | Yes |
Water Penetration Rating | IPX4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Regent Fml55w replacement light bulb lamp (FML55W REGENT)
- HALO Trim Albalite Shr Halo W (70PS)
- MAGLITE Maglite K3A102 Mag-Lite Solitaire Pres Box Silver (K3A102)
- ILC Replacement for Universal 4128p (4128P)
- STREAMLIGHT Black No CR123, 600 lm lm (88603)
- STREAMLIGHT Black Rechargeable 1,000 lm lm (95314)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68781)
- STREAMLIGHT Strion Led 120V Ac/Dc W/ Piggback - Gray (74365)
- STREAMLIGHT Black No 250 lm (88033)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 65 lm lm (67101)
- LASTPLAY 0.81 x 16 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (LA1832841)
- Streamlight Handheld Flashlights