Shop All Handheld Flashlights
Streamlight
Survivor LED (wo/Chg) Orange
Mfr # 90500
Zoro # G102671280
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Range 175 Lumens (High) | 60 Lumens (Low)
- Number of Batteries 1
- Flashlight Battery Type NiMH
- Body Color Orange
- Run Time on High Setting 3.5 Hrs (High) | 13 Hrs (Low)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 90500
- Zoro # G102671280
- UPC # 80926905009
- Country of Origin Unknown
- Category Handheld Flashlights
Details
Lumens Range | 175 Lumens (High) | 60 Lumens (Low) |
Number of Batteries | 1 |
Flashlight Battery Type | NiMH |
Body Color | Orange |
Run Time on High Setting | 3.5 Hrs (High) | 13 Hrs (Low) |
Flashlight Body Material | Nylon |
Safety Rated | Yes |
Water Penetration Rating | IPX4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS Emergency LED Flasher (08-0223)
- GE Dimmable Light Fixture 12", Direct Wire (26763)
- ILC Replacement For SATCO S9220 (S9220)
- STREAMLIGHT Stinger LED Hl - 120/Dc Pb - Purple (75482)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Nickel Cadmium (NiCd) SC, 260 lm lm (76442)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90950)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68752)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 500 lm lm (88830)
- STREAMLIGHT Ribberized Sleeve Grip (75104)
- STREAMLIGHT Flashlight Microstream Usb - Coyote (66608)
- TRACER PRODUCTS Opti-Pro Rechargeable UV Light (FUTPOPUVP)
- Streamlight Handheld Flashlights