Shop All Rechargeable Flashlights
Streamlight
Survivor LED with DC - Yellow, dimensions 19.5 x 14.5 x 9.5, weight 17 lbs
Mfr # 90519
Zoro # G602749236
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Battery Chemistry NiMH
- Body Material Nylon
- Number of Batteries 1
- Run Time Levels 3.5 Hrs (High) | 13 Hrs (Low)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 90519
- Zoro # G602749236
- UPC # 80926905191
- Country of Origin United States
- Category Rechargeable Flashlights
Details
Color | Yellow |
Battery Chemistry | NiMH |
Body Material | Nylon |
Number of Batteries | 1 |
Run Time Levels | 3.5 Hrs (High) | 13 Hrs (Low) |
IP Rating | IPX4 |
Lumens | 175 Lumens (High); 60 Lumens (Low) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO BAYCO Incandescent Yellow Hand Lamp (SL-425A)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22438)
- SYLVANIA Linear Fluorescent Bulb, 40W, 4100K (FT40DL/841/RS/ECO)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLBO)
- STREAMLIGHT MicroStream USB TC Coy (STL991359)
- STREAMLIGHT Streamlight® 74752 Strion® 615 Lumen Compact Rechargeable High Lumen Professional Light (74752)
- STREAMLIGHT Handheld Flashlight, Aluminum, Black, 375lm (74303)
- STREAMLIGHT Microstream USB TC Blue (STL991337)
- STREAMLIGHT Stinger DS LED Rechargeable Flashlight Black ext. dia. 1.5" x 8.85" L (ELS201-BK)
- K-TOOL INTERNATIONAL Neck Work Light, Rechargeable Flexible, 300/150 Lum, Dimable (KTIXD5523)
- ASTRO PNEUMATIC 720 Lumen Rechargeable LED USBC Slim Light (AST72SL)
- Streamlight Rechargeable Flashlights