Shop All Rechargeable Flashlights
Streamlight
Survivor LED with DC - Orange, dimensions 19.5 x 14.5 x 9.5, weight 17 lbs
Mfr # 90509
Zoro # G902749158
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Battery Chemistry NiMH
- Number of Batteries 1
- Body Material Nylon
- Maximum Beam Distance 405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 90509
- Zoro # G902749158
- UPC # 80926905092
- Country of Origin United States
- Category Rechargeable Flashlights
Details
Color | Orange |
Battery Chemistry | NiMH |
Number of Batteries | 1 |
Body Material | Nylon |
Maximum Beam Distance | 405 |
IP Rating | IPX4 |
Run Time Levels | 3.5 Hrs (High) | 13 Hrs (Low) |
Lumens | 175 Lumens (High); 60 Lumens (Low) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3500K (RE-GEO-FM-90036-3580-WH)
- FEIT ELECTRIC LED BR30 E26 SW 85W 2PK (BR30DMHO/927CA2)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Blue E26 Medium Base, 6PK (3315120)
- ILC Replacement for Triboro 557pv-332, 2PK (557PV-332 TRIBORO)
- STREAMLIGHT Streamlight® 74752 Strion® 615 Lumen Compact Rechargeable High Lumen Professional Light (74752)
- STREAMLIGHT MicroStream USB TC Coy (STL991359)
- STREAMLIGHT Handheld Flashlight, Aluminum, Black, 375lm (74303)
- STREAMLIGHT Stinger DS LED Rechargeable Flashlight Black ext. dia. 1.5" x 8.85" L (ELS201-BK)
- STREAMLIGHT Microstream USB TC Blue (STL991337)
- ASTRO PNEUMATIC 1000 Lumens Wireless USB Folding DoubleSided LED Slim Light (AO52SLC)
- SONA ENTERPRISES 300 Lumen 3 Stage Water Resistant Rechargeable Bike Light Batteries Included (FL30-3W)
- Streamlight Rechargeable Flashlights