Shop All Handheld Flashlights
Streamlight
SURVIVOR LED ORANGE
Mfr # STL90502
Zoro # G907991217
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Flashlight Battery Type NiMH
- Flashlight Body Material Nylon
- Beam Distance 405 m
- Lumens 175 Lumens (High), 60 Lumens (Low)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # STL90502
- Zoro # G907991217
- UPC # 80926905023
- Country of Origin China
- Category Handheld Flashlights
Details
Number of Batteries | 1 |
Flashlight Battery Type | NiMH |
Flashlight Body Material | Nylon |
Beam Distance | 405 m |
Lumens | 175 Lumens (High), 60 Lumens (Low) |
Water Penetration Rating | IPX4 |
Color | Orange |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Power Cord, 72 In Length (GFA PWS1836)
- BRILLANTEZ 17.50 x 9.50 x 7.50 in. Walking Frog Lantern (BR2485326)
- STREAMLIGHT Direct Wire Charge Cord, 12VDC (22050)
- ILC Replacement for Durotest Fc12t9/vl/rs replacement light bulb lamp (FC12T9/VL/RS DUROTEST)
- STREAMLIGHT Protac 2L-X Flashlight (88062)
- STREAMLIGHT Black Rechargeable Proprietary, 800 lm lm (95302)
- STREAMLIGHT Double Clutch Battery (61604)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74750)
- STREAMLIGHT STINGER BLUE DS LED Piggyback Charger (SR75617)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75980)
- URREA Waterproof flashlight 350lm (LPA35)
- Streamlight Handheld Flashlights