Shop All Handheld Flashlights
Streamlight
Survivor LED Alkaline Model Orange
Mfr # STL90540
Zoro # G007991094
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 4
- Flashlight Battery Type Alkaline
- Flashlight Body Material Nylon
- Lumens 175 Lumens (High), 60 Lumens (Low)
- Beam Distance 405 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # STL90540
- Zoro # G007991094
- UPC # 80926905405
- Country of Origin United States
- Category Handheld Flashlights
Details
Number of Batteries | 4 |
Flashlight Battery Type | Alkaline |
Flashlight Body Material | Nylon |
Lumens | 175 Lumens (High), 60 Lumens (Low) |
Beam Distance | 405 m |
Color | Orange |
Water Penetration Rating | IPX4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40687)
- ECCO SAFETY GROUP WORKLAMP: LED (5), FLOOD BEAM, SQUARE, 10-30VDC (E92007)
- ILB GOLD Replacement For Osram Sylvania, Code Bulb, 50Mr16/B/Fl35/C/Exn (50MR16/B/FL35/C/EXN)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting ESXF4 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Yoke, Dark Bronze (ESXF4 ALO SWW2 YS DDB M2)
- STREAMLIGHT Tan No 600 lm (88851)
- STREAMLIGHT Double Clutch Battery (61604)
- STREAMLIGHT Black Yes 1,000 lm lm (88810)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90244)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm (77550)
- STREAMLIGHT Black Rechargeable 18650, 3,500 lm lm (88081)
- COAST PRODUCTS 340 Lumen CR123 Battery LED Rechargeable FlashlightBlack (3001482)
- Streamlight Handheld Flashlights