Shop All Welding Accessories
Streamlight
Stylus Black Blister pkgd - White LED
Mfr # SR65018
Zoro # G202436086
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Lumen Levels 11 Lumens
- IP Rating IPX4
- Runtime Levels 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # SR65018
- Zoro # G202436086
- UPC # 809266501838
- Country of Origin United States
- Category Welding Accessories
Details
Material | Aluminum |
Color | Black |
Lumen Levels | 11 Lumens |
IP Rating | IPX4 |
Runtime Levels | 24 hr |
Battery Type | Alkaline |
Number of Batteries | 3 |
Beam Distance (m) | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&S AUTOSHOT STUD WELDING TIP (HS1004)
- BLUE DEMON SS TIG, Welding Rod, 0.045"x36", 10lb. Box (ER309L-045-10T)
- POWERWELD Oxweld Style Cutting Tip, Acetylene, #3 (1502-3)
- POWERWELD Mechanical Cable Splicer, #2/0 to #4/0 (CS-2040)
- THERMAL DYNAMICS Standoff Cut Guide, Attach to Shield Cup (9-8281)
- COUGARTRON Marking Fluid, Bottle, Capacity 1 pt (WELC3115)
- ARC-ZONE Red, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-RRR)
- NELSON STUD WELDING 1/4"-20 x Copper Alloy Chuck (500-001-007)
- BUILDPRO Welding Table Plate, 5/8x, 6-1/4 In x, 46 (TM57846SV-01)
- MAGSWITCH Ground Clamp, 300 lb. Max. Pull, Steel (8100747)
- INSIZE Fillet Weld Gage, SS (4846-1)
- Streamlight Welding Accessories