Shop All Welding Accessories
Streamlight
Stylus Black Blister Pkgd-365 nm UV LED
Mfr # SR65069
Zoro # G302504364
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Number of Batteries 3
- Runtime Levels 24 hr
- Battery Type Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # SR65069
- Zoro # G302504364
- UPC # 809266506956
- Country of Origin United States
- Category Welding Accessories
Details
Material | Aluminum |
Color | Black |
Number of Batteries | 3 |
Runtime Levels | 24 hr |
Battery Type | Alkaline |
IP Rating | IPX4 |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Magnetic Ground Clamp, 500A (ECM50R)
- INDUCTION INNOVATIONS Mini Ductor II (MD-700)
- WELLER Syringe Holder Stand (KDS816)
- OATEY Lead Free Solder, 0.117 in. dia., 1 lb. (22018)
- STREAMLIGHT Stylus Black Blister pkgd - White LED (SR65018)
- MILLER ELECTRIC Fingertip Control (195269)
- WORTHINGTON CYLINDERRP Max Heat Trigger Torch (TS8000T)
- LINCOLN ELECTRIC Gun Tube Nozzle Clamp (9SS15921-1)
- INSIZE Fillet Welding Gage, SS (4839-1)
- WESTWARD Welding Pliers, 8 In Carbon Steel (2CZD6)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Double, 10 in., Black (FBD10BLK)
- Streamlight Welding Accessories