Shop All Automotive Specialized Tools
Streamlight
Strion LED Hp W/Ac/Dc - 1 Holder
Mfr # 74501
Zoro # G1084859
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Number of Batteries 1
- Runtime Levels 1.25 hrs (High); 2.5 hrs (Med); 4.5 hrs (Low)
- Battery Type Lithium Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 74501
- Zoro # G1084859
- UPC # 00080926745018
- Country of Origin United States
- Category Automotive Specialized Tools
Details
Item | Strion LED Hp W/Ac/Dc - 1 Holder |
Color | Black |
Material | Aluminum |
Number of Batteries | 1 |
Runtime Levels | 1.25 hrs (High); 2.5 hrs (Med); 4.5 hrs (Low) |
Battery Type | Lithium Ion |
IP Rating | IPX4 |
Lumens | 615 (High); 320 (Med); 160 (Low) |
Beam Distance (m) | 400 |
Description
Strion LED Hp W/Ac/Dc - 1 Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Wide Profile Tire and Wheel (Rim) Assembly 205/65-10 5 Hole (3H482)
- MILTON Dual Head Truck Tire Inflator Gauge (553)
- CROWN AUTOMOTIVE 3-PIECE CJ CABLE KIT (HEATER, TEMP, AIR) (5463657K)
- PROFORM VLV CVRS BOW TIE BLK SBC TA (141-751)
- STREAMLIGHT Strion LED Ac/Dc - Blue (74343)
- STREAMLIGHT Hp LED Lens Reflector Assembly (88705)
- STREAMLIGHT ULTRA/HP REPL LENS/REFLECTOR ASSY (SR77510)
- STREAMLIGHT STYLUS PRO LIME GREEN LIGHT (SR66129)
- STREAMLIGHT Stylus Pro Usb Uv W/120V Ac (66148)
- STREAMLIGHT FLIPMATE Compact Multi-Function Workligh (SR61501)
- SG TOOL AID Diesel Tester Adapter for 6.7L Ford Power Stroke (35450)
- Streamlight Service & Shop Tools